- Radial Shaft Seal
- 15.88 mm Shaft Diameter
- 34.93 mm Housing Bore Diameter
- 9.53 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRWA5 |
| Housing Bore Dia. | 34.93 mm |
| Seal Design | Bonded Design |
| Pressure | 50 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 15.88 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel Garter |
| Weight | 0.077 LB |
| EAN or UPC | 85311004565 |

