- Deep Groove Bearing
- 7.09 in Inner Diameter
- 14.96 in Outer Diameter
- 2.95 in Width
- Bearing Steel Material
| Series | 63 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.95 in, 75 mm |
| O.D. | 14.96 in, 380 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| I.D. | 7.09 in, 180 mm |
| Width | 2.95 in, 75 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Outer Ring Width | 2.95 in, 75 mm |
| Weight | 92.594 LB |
| EAN or UPC | 7316572424186 |

