- Deep Groove Bearing
- 6.69 in Inner Diameter
- 14.17 in Outer Diameter
- 2.83 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| O.D. | 14.17 in, 360 mm |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| icNumber | 7699288 |
| Preload Level | None |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Width | 2.83 in, 72 mm |
| Pre Lubricant | None |
| Seal Type | Unsealed |
| Outer Ring Width | 2.83 in, 72 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Inner Ring Width | 2.83 in, 72 mm |
| Seal Material | None |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Bearing Design | Deep Groove Design |
| Series | 63 |
| I.D. | 6.69 in, 170 mm |
| Weight | 87.054 LB |
| EAN or UPC | 7316577310965 |

