- Deep Groove Bearing
- 6.69 in Inner Diameter
- 14.17 in Outer Diameter
- 2.83 in Width
- Bearing Steel Material
| Bearing Type | Radial Deep Groove |
| O.D. | 360 mm |
| Rows of Balls | Single |
| Width | 2.83 in, 72 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.83 in, 72 mm |
| Series | 63 |
| Inch/Metric | Metric |
| I.D. | 170 mm |
| Inner Ring Width | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Material | Bearing Steel |
| Weight | 87.054 LB |
| EAN or UPC | 7316572668672 |

