- Deep Groove Bearing
- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 2.68 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.68 in, 68 mm |
| Series | 63 |
| Material | Bearing Steel |
| I.D. | 6.3 in, 160 mm |
| Width | 2.68 in, 68 mm |
| Bore Type | Cylindrical |
| O.D. | 13.39 in, 340 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 2.68 in, 68 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Weight | 75.256 LB |
| EAN or UPC | 7316572681190 |

