- Deep Groove Bearing
- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Material | Hybrid |
| Outer Ring Width | 2.56 in, 65 mm |
| Static Load Rating [Max] | 64071 lbf |
| Series | 63 |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 64295 lbf |
| I.D. | 150 mm |
| Width | 2.56 in, 65 mm |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Inner Ring Width | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Limiting Speed | 3200 rpm |
| Weight | 45.489 LB |
| EAN or UPC | 7316572394359 |

