
- Deep Groove Bearing
- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
Cage Material | Bearing Steel |
O.D. | 320 mm |
O.D. Type | Cylindrical |
Inch/Metric | Metric |
Width | 2.56 in, 65 mm |
Inner Ring Width | 2.56 in, 65 mm |
Material | Bearing Steel |
Bearing Type | Radial Deep Groove |
Outer Ring Width | 2.56 in, 65 mm |
I.D. | 150 mm |
Bore Type | Cylindrical |
Series | 63 |
Rows of Balls | Single |
Weight | 51.035 LB |
EAN or UPC | 7316572473054 |
