
- Deep Groove Bearing
- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
- Bearing Steel Material
Inch/Metric | Metric |
Outer Ring Width | 2.44 in, 62 mm |
Inner Ring Width | 2.44 in, 62 mm |
O.D. | 300 mm |
Width | 2.44 in, 62 mm |
Rows of Balls | Single |
I.D. | 140 mm |
Material | Bearing Steel |
Bore Type | Cylindrical |
O.D. Type | Cylindrical |
Bearing Type | Radial Deep Groove |
Cage Material | Brass |
Series | 63 |
Weight | 48.524 LB |
EAN or UPC | 7316570422160 |
