- Deep Groove Bearing
- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.44 in, 62 mm |
| Outer Ring Width | 2.44 in, 62 mm |
| I.D. | 5.51 in, 140 mm |
| O.D. | 11.81 in, 300 mm |
| Bore Type | Cylindrical |
| Series | 63 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 2.44 in, 62 mm |
| Cage Material | Brass |
| Weight | 47.686 LB |
| EAN or UPC | 7316572468470 |

