- Deep Groove Bearing
- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
- Bearing Steel Material
| O.D. | 280 mm |
| Dynamic Load Rating | 41814 lbf |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| I.D. | 130 mm |
| Rows of Balls | Single |
| Material | Hybrid |
| Outer Ring Width | 2.28 in, 58 mm |
| Inner Ring Width | 2.28 in, 58 mm |
| Series | 63 |
| Bearing Type | Deep Groove |
| Width | 2.28 in, 58 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Limiting Speed | 3800 rpm |
| Static Load Rating [Max] | 37318 lbf |
| Weight | 35.225 LB |
| EAN or UPC | 7316573395508 |

