- Deep Groove Bearing
- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
- Bearing Steel Material
| Outer Ring Width | 2.28 in, 58 mm |
| O.D. | 11.02 in, 280 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Width | 2.28 in, 58 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.28 in, 58 mm |
| I.D. | 5.12 in, 130 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Series | 63 |
| Cage Material | Bearing Steel |
| Weight | 33.845 LB |
| EAN or UPC | 7316571861746 |

