- Deep Groove Bearing
- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 2.17 in Width
- Bearing Steel Material
| Outer Ring Width | 2.17 in, 55 mm |
| Cage Material | Bearing Steel |
| Width | 2.17 in, 55 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.17 in, 55 mm |
| Series | 63 |
| O.D. | 10.24 in, 260 mm |
| Bearing Type | Deep Groove |
| I.D. | 4.72 in, 120 mm |
| Weight | 27.448 LB |
| EAN or UPC | 7316571861753 |

