- Radial Deep Groove Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| O.D. | 240 mm |
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| I.D. | 110 mm |
| Series | 63 |
| Bore Type | Cylindrical |
| Width | 1.97 in, 50 mm |
| Outer Ring Width | 1.97 in, 50 mm |
| Lubricant | Solid oil |
| Inner Ring Width | 1.97 in, 50 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Weight | 21.235 LB |
| EAN or UPC | 7316574712540 |

