- Deep Groove Bearing
- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
| O.D. | 9.45 in, 240 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 1.97 in, 50 mm |
| Inner Ring Width | 1.97 in, 50 mm |
| Series | 63 |
| Cage Material | Bearing Steel |
| I.D. | 4.33 in, 110 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 21.758 LB |
| EAN or UPC | 7316571861760 |

