- Deep Groove Bearing
- 4.13 in Inner Diameter
- 8.86 in Outer Diameter
- 1.93 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Type | Insulated |
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Inner Ring Width | 1.93 in, 49 mm |
| Bore Type | Round Bore |
| I.D. | 105 mm |
| Relubrication Feature | Without |
| Width | 1.93 in, 49 mm |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Radial Internal Clearance | Group 3 (C3) |
| Inch/Metric | Metric |
| O.D. | 225 mm |
| Series | 63 |
| Outer Ring Width | 1.93 in, 49 mm |
| Weight | 21.341 LB |
| EAN or UPC | 7316571429137 |

