- 100 mm ID x 215 mm OD x 47 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| I.D. | 3.94 in, 100 mm |
| Series | 63 |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield On One Side |
| Origin | Single Row Radial |
| Material | Bearing Steel |
| Width | 1.85 in, 47 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1.85 in, 47 mm |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Outer Ring Width | 1.85 in, 47 mm |
| Pre Lubricant | None |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| O.D. | 8.46 in, 215 mm |
| icNumber | 7699238 |
| O.D. Type | Cylindrical |
| Contact Angle | 0° |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Precision | Standard |
| Preload Level | None |
| Seal Type | Non-Contacting Seal |
| Weight | 15.725 LB |
| EAN or UPC | 7316577662231 |

