
- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Width | 1.85 in, 47 mm |
Bearing Type | Deep Groove |
Weight | 15.725 LB |
EAN or UPC | 7316571367989 |
