- Radial Deep Groove Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Inner Ring Width | 1.85 in, 47 mm |
| I.D. | 100 mm |
| Outer Ring Width | 47 mm |
| Precision | Standard |
| Preload Level | None |
| Capacity | Standard Capacity |
| Tolerance | Normal (PN) |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Relubrication Feature | Without |
| icNumber | 7696229 |
| Radial Internal Clearance | Group N |
| Cage Type | Metal |
| Enclosure | Double Shielded |
| O.D. | 215 mm |
| Material | Steel |
| Series | 63 |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Width | 1.85 in, 47 mm |
| Ball Material | Steel |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| O.D. Type | Straight |
| Bearing Type | Radial Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Deep Groove Design |
| Seal Type | Non-Contact Seals |
| Weight | 15.4 LB |
| EAN or UPC | 7316576624742 |

