- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
| Width | 1.85 in, 47 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 16.352 LB |
| EAN or UPC | 7316575470340 |
| Width | 1.85 in, 47 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 16.352 LB |
| EAN or UPC | 7316575470340 |