- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| O.D. | 7.87 in, 200 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 63 |
| I.D. | 3.74 in, 95 mm |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Outer Ring Width | 1.77 in, 45 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Weight | 15.146 LB |
| EAN or UPC | 7316571429113 |

