- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Width | 1.77 in, 45 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Radial Internal Clearance | Group 4 (C4) |
| Bearing Type | Radial Deep Groove |
| Relubrication Feature | Without |
| I.D. | 95 mm |
| Tolerance | Normal (PN) |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Series | 63 |
| O.D. Type | Cylindrical |
| Material | Steel |
| Outer Ring Width | 1.77 in, 45 mm |
| Weight | 12.722 LB |
| EAN or UPC | 7316577068507 |

