- Radial Deep Groove Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Radial Internal Clearance | Group N |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.77 in, 45 mm |
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Material | Steel |
| Seal Type | Non-Contacting Seal |
| I.D. | 95 mm |
| Width | 1.77 in, 45 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Enclosure | Double Shielded |
| Series | 63 |
| Seal Material | Tinplate |
| Weight | 13.125 LB |
| EAN or UPC | 7316570228038 |

