- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Width | 1.69 in, 43 mm |
| I.D. | 3.54 in, 90 mm |
| Outer Ring Width | 1.69 in, 43 mm |
| Series | 63 |
| Cage Material | Brass |
| O.D. | 7.48 in, 190 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 12.674 LB |
| EAN or UPC | 7316571429083 |

