- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Outer Ring Width | 1.69 in, 43 mm |
| icNumber | 7699437 |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| I.D. | 3.54 in, 90 mm |
| No. in Set | Single Bearing |
| Seal Material | None |
| Cage Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Capacity | Standard Capacity |
| Preload Level | None |
| Inch/Metric | Metric |
| Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Ball Material | Steel |
| Bearing Type | Deep Groove |
| Series | 63 |
| O.D. | 7.48 in, 190 mm |
| Precision | Standard |
| Inner Ring Width | 1.69 in, 43 mm |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Radial Internal Clearance | C4 |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Weight | 10.984 LB |
| EAN or UPC | 7316576621017 |

