
- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
Bore Type | Cylindrical |
Cage Material | Bearing Steel |
Width | 1.69 in, 43 mm |
I.D. | 3.54 in, 90 mm |
O.D. Type | Cylindrical |
Inch/Metric | Metric |
Material | Bearing Steel |
Outer Ring Width | 1.69 in, 43 mm |
Bearing Type | Deep Groove |
Series | 63 |
O.D. | 7.48 in, 190 mm |
Inner Ring Width | 1.69 in, 43 mm |
Weight | 11.066 LB |
EAN or UPC | 7316571664637 |
