- 90 mm ID x 190 mm OD x 43 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Width | 1.69 in, 43 mm |
| Enclosure | Double Shielded |
| Inner Ring Width | 1.69 in, 43 mm |
| Outer Ring Width | 43 mm |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Bearing Design | Deep Groove Design |
| Precision | Standard |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 266 °F |
| Temperature Range [Min] | -4 °F |
| icNumber | 7705111 |
| Special Features | High Temperature Grease, Bearing Rings Stabilized to 392°F |
| O.D. | 190 mm |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Series | 63 |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Non-Contact Seals |
| Cage Type | Metal |
| Lubricant | Chevron SRI Grease 2 (HT51) |
| I.D. | 90 mm |
| Contact Angle | 0° |
| Cage Material | Steel |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Seal Material | Metal |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Weight | 10.8 LB |
| EAN or UPC | 7316577662095 |

