- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
| Width | 1.69 in, 43 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 11.182 LB |
| EAN or UPC | 7316576910067 |
| Width | 1.69 in, 43 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 11.182 LB |
| EAN or UPC | 7316576910067 |