- Deep Groove Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Width | 1.61 in, 41 mm |
| Outer Ring Width | 1.61 in, 41 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Inner Ring Width | 1.61 in, 41 mm |
| O.D. | 7.09 in, 180 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Series | 63 |
| I.D. | 3.35 in, 85 mm |
| Weight | 11.108 LB |
| EAN or UPC | 7316571429076 |

