- Deep Groove Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 1.61 in, 41 mm |
| Material | Bearing Steel |
| Weight | 9.612 LB |
| EAN or UPC | 7316579293648 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 1.61 in, 41 mm |
| Material | Bearing Steel |
| Weight | 9.612 LB |
| EAN or UPC | 7316579293648 |