- Radial Deep Groove Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group 3 (C3) |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Inner Ring Width | 1.54 in, 39 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Seal Type | Non-Contact Seals |
| Width | 1.54 in, 39 mm |
| Enclosure | Single Shield |
| O.D. | 170 mm |
| Bearing Type | Radial Deep Groove |
| Series | 63 |
| Cage Material | Sheet Metal |
| Type | Insulated |
| I.D. | 80 mm |
| Outer Ring Width | 1.54 in, 39 mm |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Weight | 8.075 LB |
| EAN or UPC | 7316571733159 |

