- Deep Groove Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Width | 1.54 in, 39 mm |
| Bearing Type | Deep Groove |
| Weight | 8.112 LB |
| EAN or UPC | 7316577661920 |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Width | 1.54 in, 39 mm |
| Bearing Type | Deep Groove |
| Weight | 8.112 LB |
| EAN or UPC | 7316577661920 |