- Radial Deep Groove Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
applications
- Power tools
- Electric motors
- Pumps
- Gearboxes
- Textiles
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Bearing Design | Deep Groove Design |
| Seal Material | Metal |
| Preload Level | None |
| Ball Material | Steel |
| Bearing Type | Radial Deep Groove |
| Special Features | Bearing Rings Stabilized to 392°F |
| Temperature Range [Min] | -22 °F |
| Cage Material | Sheet Metal |
| Contact Angle | 0° |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Tolerance | Normal (PN) |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Cage Type | Metal |
| icNumber | 7705049 |
| Relubrication Feature | Without |
| Outer Ring Width | 39 mm |
| Lubricant | Grease |
| Seal Type | Non-Contact Seals |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Width | 1.54 in, 39 mm |
| Enclosure | Double Shielded |
| Inner Ring Width | 39 mm |
| Temperature Range [Max] | 284 °F |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Series | 63 |
| Origin | Single Row Radial |
| Material | Steel |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Weight | 8.289 LB |
| EAN or UPC | 7316577067302 |

