- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Width | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| I.D. | 2.95 in, 75 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| O.D. | 6.3 in, 160 mm |
| Series | 63 |
| Cage Material | Bearing Steel |
| Inner Ring Width | 1.46 in, 37 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.46 in, 37 mm |
| Weight | 6.754 LB |
| EAN or UPC | 7316577065629 |

