- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| I.D. | 2.95 in, 75 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| O.D. | 6.3 in, 160 mm |
| Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Width | 1.46 in, 37 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.46 in, 37 mm |
| Precision | Medium |
| Contact Angle | 0° |
| Cage Material | Brass |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Series | 63 |
| Seal Material | None |
| Rows of Balls | Single |
| Precision Level | Medium Precision (ABEC 5) |
| Outer Ring Width | 1.46 in, 37 mm |
| Weight | 6.876 LB |
| EAN or UPC | 7316571527734 |

