- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
| O.D. | 6.3 in, 160 mm |
| Outer Ring Width | 1.46 in, 37 mm |
| Width | 1.46 in, 37 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Series | 63 |
| I.D. | 2.95 in, 75 mm |
| Cage Material | Brass |
| Bearing Type | Deep Groove |
| Weight | 8.278 LB |
| EAN or UPC | 7316574133666 |

