- 75 mm ID x 160 mm OD x 37 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Graphite Segmented Cage
- Special Radial Clearance for High Temperatures
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Special Clearance |
| Preload Level | None |
| Temperature Range [Max] | 662 °F |
| Lubricant | Graphite |
| I.D. | 75 mm |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Special Features | Special Spec for High Temperature Applications (VA208) |
| Locking Device | No Locking Device |
| O.D. | 160 mm |
| Precision | Standard |
| Capacity | Standard Capacity |
| Outer Ring Width | 37 mm |
| No. in Set | Single Bearing |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Cage Material | Graphite Segmented |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Weight | 7.169 LB |
| EAN or UPC | 7316571001524 |

