- Radial Deep Groove Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| Material | Bearing Steel |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| I.D. | 75 mm |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Bearing Type | Radial Deep Groove |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 63 |
| Width | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group 3 (C3) |
| Enclosure | Double Sealed |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.46 in, 37 mm |
| Outer Ring Width | 1.46 in, 37 mm |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| Weight | 6.84 LB |
| EAN or UPC | 7316571585796 |

