- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Width | 1.46 in, 37 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 6.932 LB |
| EAN or UPC | 7316575584283 |
| Seal Type | Contacting Seal |
| Width | 1.46 in, 37 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 6.932 LB |
| EAN or UPC | 7316575584283 |