- Radial Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Series | 63 |
| Seal Material | Tinplate |
| I.D. | 70 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.38 in, 35 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 1.38 in, 35 mm |
| Inch/Metric | Metric |
| Width | 1.38 in, 35 mm |
| Enclosure | Shield On One Side |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Radial Deep Groove |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| O.D. | 150 mm |
| Weight | 5.245 LB |
| EAN or UPC | 7316572511909 |

