- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 1.38 in, 35 mm |
| Weight | 5.84 LB |
| EAN or UPC | 7316575332501 |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 1.38 in, 35 mm |
| Weight | 5.84 LB |
| EAN or UPC | 7316575332501 |