- Radial Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Bore Type | Round Bore |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 1.38 in, 35 mm |
| Lubricant | Solid Oil |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Relubrication Feature | Without |
| Enclosure | Double Sealed |
| Width | 1.38 in, 35 mm |
| O.D. Type | Cylindrical |
| Series | 63 |
| Inner Ring Width | 1.38 in, 35 mm |
| Tolerance | Normal (PN) |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Material | Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Radial Internal Clearance | Group N |
| Weight | 6.005 LB |
| EAN or UPC | 7316570721256 |

