
- Radial Deep Groove Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
Cage Material | Sheet Metal |
Bore Type | Round Bore |
Inch/Metric | Metric |
Enclosure | Double Sealed |
O.D. Type | Cylindrical |
Rows of Balls | Single |
Series | 63 |
Seal Material | Nitrile Rubber (NBR) |
O.D. | 150 mm |
Tolerance | Normal (PN) |
Width | 1.38 in, 35 mm |
I.D. | 70 mm |
Relubrication Feature | Without |
Outer Ring Width | 1.38 in, 35 mm |
Inner Ring Width | 1.38 in, 35 mm |
Radial Internal Clearance | Group 3 (C3) |
Lubricant | Solid Oil |
Bearing Type | Radial Deep Groove |
Seal Type | Contact Seals |
Material | Steel |
Weight | 6.005 LB |
EAN or UPC | 7316570323986 |
