- 65 mm ID x 140 mm OD x 33 mm Wide
- Single Shield w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Width | 1.3 in, 33 mm |
| Enclosure | Shield On One Side |
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Lubricant | Oil Preservative |
| O.D. Type | Cylindrical |
| Pre Lubricant | None |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| Rows of Balls | Single |
| Outer Ring Width | 1.3 in, 33 mm |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| Locating | Snap Ring Fitted |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 60000 lbf |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4800 rpm |
| I.D. | 2.56 in, 65 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. | 5.51 in, 140 mm |
| Seal Type | Non-Contacting Seal |
| Capacity | Standard Capacity |
| icNumber | 7699780 |
| No. in Set | Single Bearing |
| Precision | Standard |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Series | 63 |
| Weight | 4.845 LB |
| EAN or UPC | 7316576682193 |

