- 60 mm ID x 130 mm OD x 31 mm Wide
- Single Seal (Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.22 in, 31 mm |
| icNumber | 7703668 |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Capacity | Standard Capacity |
| Precision | Standard |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Bearing Design | Deep Groove Design |
| Enclosure | Seal On One Side |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| I.D. | 2.36 in, 60 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Ball Material | Steel |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Series | 63 |
| Inner Ring Width | 1.22 in, 31 mm |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| O.D. | 5.12 in, 130 mm |
| Radial Internal Clearance | Normal |
| Weight | 3.827 LB |
| EAN or UPC | 7316570184310 |

