- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| I.D. | 60 mm |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Inner Ring Width | 1.22 in, 31 mm |
| Inch/Metric | Metric |
| Width | 1.22 in, 31 mm |
| Bearing Type | Radial Deep Groove |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| O.D. | 130 mm |
| Material | Bearing Steel |
| Lubricant | Solid oil |
| Series | 63 |
| Outer Ring Width | 1.22 in, 31 mm |
| Weight | 3.802 LB |
| EAN or UPC | 7316571734057 |

