- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.22 in, 31 mm |
| Cage Material | Bearing Steel |
| Series | 63 |
| I.D. | 2.36 in, 60 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| O.D. | 5.12 in, 130 mm |
| Width | 1.22 in, 31 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 3.802 LB |
| EAN or UPC | 7316571109923 |

