- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Radial Internal Clearance | Group N |
| I.D. | 60 mm |
| O.D. Type | Cylindrical |
| Width | 1.22 in, 31 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Inner Ring Width | 1.22 in, 31 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Material | Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Series | 63 |
| Lubricant | Solid Oil |
| Cage Material | Sheet Metal |
| Weight | 4.032 LB |
| EAN or UPC | 7316570869286 |

