- Deep Groove Bearing Type
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Seal Type | Contacting Seal |
| Radial Internal Clearance | C3 |
| O.D. | 130 mm |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 11690 lbf |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Limiting Speed | 3400 rpm |
| Material | Hybrid |
| Outer Ring Width | 1.22 in, 31 mm |
| Width | 1.22 in, 31 mm |
| Dynamic Load Rating | 18412 lbf |
| Series | 63 |
| Inner Ring Width | 1.22 in, 31 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Weight | 1.59 KG |
| EAN or UPC | 7316572227503 |

