- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 1.22 in, 31 mm |
| Seal Type | Contacting Seal |
| Weight | 3.876 LB |
| EAN or UPC | 7316571555621 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 1.22 in, 31 mm |
| Seal Type | Contacting Seal |
| Weight | 3.876 LB |
| EAN or UPC | 7316571555621 |