- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Series | 63 |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Inner Ring Width | 1.22 in, 31 mm |
| Width | 1.22 in, 31 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Bearing Type | Radial Deep Groove |
| Seal Type | Contact Seals |
| Material | Steel |
| Rows of Balls | Single |
| O.D. | 130 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Double Sealed |
| I.D. | 60 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Weight | 3.939 LB |
| EAN or UPC | 7316571548227 |

